STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 92698

Cat #: 8536SDG1V08

UPC: 78590178422

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL 1000VAC,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,208VAC@60Hz,3 phases,45 A,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER MOTOR CONTROL 1000VAC,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,208VAC@60Hz,3 phases,45 A,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Non-Reversing Starter Size 2, 3-Pole, Melting Alloy Overload, NEMA 1
Also known as: 78590178422, 8536SDG1V08

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 45
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 12
Volts AC Control: 208
Volts AC: 600
Size: 2
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 208
Size: 2
Poles: 3
Amps: 45
IP/NEMA Rating: NEMA 1, NEMA 12
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)