Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, Gray
Item #: 926892
Cat #: LV330Z
UPC: 092326110525
Sign In or Register to view pricing and more.
Documents & Guides
TYM LV330Z RND WP CLUSTER CVR
Overview
TYM LV330Z RND WP CLUSTER CVR
Also known as: 092326110525, LV330Z
Specifications
Color: | Gray |
Material: | Non-Metallic |
Standards: | California Proposition 65 |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Standards: | California Proposition 65 |
Number of Threaded Outlets: | 3 |
Material: | Non-Metallic |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)