FS SERIES RECESSED LED 2X4 NOMINAL 4000 LUMENS ELDOLED DIMMI

Item #: 926829

Cat #: 2FSL440LEZ1EL14LLP840

UPC: 888791167047

Sign In or Register to view pricing and more.
Documents & Guides
FS SERIES RECESSED LED 2X4 NOMINAL 4000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

FS SERIES RECESSED LED 2X4 NOMINAL 4000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 888791167047, 2FSL440LEZ1EL14LLP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)