ABB S803S-D80 MCB S800S 3P D 80A

Item #: 926808

Cat #: S803S-D80

UPC: 612271201293

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S803SD80
Also known as: 612271201293, S803S-D80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 80
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)