Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC

Item #: 92680

Cat #: 10250T5B62-1X

UPC: 782113806655

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113806655, 10250T5B62-1X

Specifications

Color: Red
Amps: 10
Size: 40 mm
Type: Non-Illuminated, Maintained
Material: Plastic
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Size: 40 mm
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Amps: 10
Type: Non-Illuminated, Maintained
Volts AC: 600

Customer Reviews

No reviews for this product
(0)