
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074792, F3X3BL6
Specifications
Width: | 3 in |
Color: | Black |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Length: | 6 ft |
Color: | Black |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)