SW UNFUSED HD 100A STAINLESS/CR-HI RECEP

Item #: 926551

Cat #: HU363DSWC

UPC: 785901369462

Sign In or Register to view pricing and more.
Documents & Guides
SW UNFUSED HD 100A STAINLESS/CR-HI RECEP

Overview

SW UNFUSED HD 100A STAINLESS/CR-HI RECEP
Also known as: 785901369462, HU363DSWC

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)