This product has been discontinued.
LED Troffer, 1 x 4, 4000 Lumen, 3500K, Emergency Backup
Item #: 926518
Cat #: ZR14-40L-35K-10V-EB14
UPC: 810048029662
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-FD High Efficiency Series with SmartCast Technology is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series with SmartCast Technology also provides a matte finished housing for less glare and better light distribution, standard dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems.
Also known as: 810048029662, ZR14-40L-35K-10V-EB14
Specifications
Mounting: | Recessed |
Wattage: | 44 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Type: | Emergency Backup |
Dimmable: | Yes |
Wattage: | 44 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)