Mechanical Grounding Connector, U-Bolt, 2/0AWG-250MCM, 2 1/2"Pipe
Item #: 92649
Cat #: GD1929
UPC: 781810238950
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, U-Bolt, 2/0 AWG - 250 MCM, 5 Inch Height, 4 1/4 Inch Width, Two Parallel Cable to 2 1/2 Inch Pipe, 2 1/2 Inch to 2-7/8 Inch Rod
Overview
Mechanical Grounding Connector, U-Bolt, 2/0 AWG - 250 MCM, 5 Inch Height, 4 1/4 Inch Width, Two Parallel Cable to 2 1/2 Inch Pipe, 2 1/2 Inch to 2-7/8 Inch Rod
Also known as: 781810238950, GD1929
Specifications
Size: | 3/8 in |
Material: | Copper |
Width: | 4 1/4 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 250 |
Size: | 3/8 in |
Width: | 4 1/4 in |
Allowable Gauge Range: | 2/0 - 250 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)