USB 3.1A DUPLEX RECP 15A 125V IV

Item #: 926436

Cat #: TR7755V-BOX

UPC: 032664741524

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units. Eaton's wiring devices metallic finish are the perfect way to add a sophisticated accent to your home. Devices and wallplates designed to match the style of contemporary hardware and appliances to add a touch of elegance to any room. Choose from Oil Rubbed Bronze and Silver Granite.
Also known as: 032664741524, TR7755V-BOX

Specifications

Mounting: Flush
Amps: 15, 3
Material: Thermoplastic
Color: Ivory
Type: Residential
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
Type: Residential
Amps: 15, 3
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)