Fan Guard, 172 mm, Steel, Chrome

Item #: 92635

Cat #: 70103632

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome

Overview

Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome
Also known as: 70103632

Specifications

Diameter: 172 mm
Material: Steel
Finish: Chrome
Diameter: 172 mm
Finish: Chrome
Material: Steel

Customer Reviews

No reviews for this product
(0)