100W R20 Incandescent Lamp, Frosted

Item #: 926238

Cat #: S7002

UPC: 045923070020

Sign In or Register to view pricing and more.
100 Watt R20 Incandescent; Frost; 2000 Average rated hours; 1000 Lumens; Medium Base; 12 Volt

Overview

100 Watt R20 Incandescent; Frost; 2000 Average rated hours; 1000 Lumens; Medium Base; 12 Volt
Also known as: 045923070020, S7002

Specifications

Lumens: 1000
Volts AC: 12
Base: Medium Screw (E26)
Wattage: 100
Color: Frosted
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 1000
Base: Medium Screw (E26)
Color: Frosted
Shape: R20 (Blown Reflector)
Dimmable: Yes
Volts AC: 12
Wattage: 100
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)