BX MCALPCS122SOLGRYYELWG1000RL MC

Item #: 926133

Cat #: MCALPCS122SOLGRYYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCALPCS122SOLGRYYELWG1000RL MC LUMINARY CABLE 12-2 YEL/GRY 1000FT REEL

Overview

BX MCALPCS122SOLGRYYELWG1000RL MC LUMINARY CABLE 12-2 YEL/GRY 1000FT REEL
Also known as: MCALPCS122SOLGRYYELWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)