MC-PCS Power & Control Signal Cable, AL Armored, 12/2 Solid, Gray/Orange, 1000'

Item #: 926132

Cat #: MCALPCS122SOLGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control Signal Cable, AL Armored, 12/2 Solid, Gray/Orange, 1000'

Overview

MC-PCS Power & Control Signal Cable, AL Armored, 12/2 Solid, Gray/Orange, 1000'
Also known as: MCALPCS122SOLGRYORNWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Color: Gray/Orange
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Color: Gray/Orange
Material: Copper
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)