12 mm Barrel Inductive Prox Sensor

Item #: 9258

Cat #: 872C-N8NP12-E2

UPC: 662074771028

Sign In or Register to view pricing and more.
Documents & Guides
12 MM BARREL INDUCTIVE PROX SENSOR

Overview

12 MM BARREL INDUCTIVE PROX SENSOR
Also known as: 662074771028, 872C-N8NP12-E2

Specifications

Length: 2 m
Amps: 0.200
Diameter: 12 mm
Range: 8 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
Diameter: 12 mm
Material: Nickel Plated Brass
Family / Style: WorldProx
Volts DC Range: 10 - 30
Amps: 0.200
Range: 8 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)