Lockout Label, Do Not Remove, .75" x 5.0"

Item #: 925758

Cat #: 121448

UPC: 754473707903

Sign In or Register to view pricing and more.
Documents & Guides
Lockout Label, Side 1: Danger Do Not Remove This Lock, Side 2: This Lock Belongs To Name Dept, 3/4 Inch x 5 Inch, Pack of 10 Cards, 4 Labels per Card

Overview

Lockout Label, Side 1: Danger Do Not Remove This Lock, Side 2: This Lock Belongs To Name Dept, 3/4 Inch x 5 Inch, Pack of 10 Cards, 4 Labels per Card
Starting in the 1990s, Brady introduces software that allows customers to create their own labels and printers to print on-site and on-demand. As our technological capabilities grew, so did our geographic reach. Today, Brady is reinvesting in research and development, with a strong focus on the Voice of the Customer guiding all new product development. More than a century of innovation at work trace our roots from a small promotional company in Eau Claire, Wisconsin to a global leader of safety and identification products.
Also known as: 754473707903, 121448

Specifications

Type: Label
Height: 3/4 in
Width: 5 in
Color: Black/Red
Type: Label
Width: 5 in
Height: 3/4 in
Color: Black/Red

Customer Reviews

No reviews for this product
(0)