Closure Plate 6x6

Item #: 92557

Cat #: CT66CPSS

UPC: 783510158149

Documents & Guides
Wireway Closure Plate, 6" x 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate, 6" x 6"
The Clean Tray Stainless Steel Cable Tray is designed to protect rated cabling in applications that require frequent washdown. A variety of sloped-top fittings with front, inside or outside cover options allows for highly-customized runs using standard catalog product and supports directional control of washdown effluence.
Also known as: 783510158149, CT66CPSS

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Width: 6 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 1
Width: 6 in

Customer Reviews

No reviews for this product
(0)