4post Lan Rack,19in 38u 6ft

Item #: 92554

Cat #: E4DR19FM38U

UPC: 783510100070

Sign In or Register to view pricing and more.
Documents & Guides
Open 4 Post Rack, 19" X 38u, Bulletin Dofr4 (four-post Open-frame Rack), Size/dims: , Material/finish: Alum/black

Overview

Open 4 Post Rack, 19" X 38u, Bulletin Dofr4 (four-post Open-frame Rack), Size/dims: , Material/finish: Alum/black
Also known as: 783510100070, E4DR19FM38U

Specifications

Color: Black
Width: 20.250 in
Material: Aluminum
Height: 71.880 in
Color: Black
Material: Aluminum
Width: 20.250 in
Height: 71.880 in

Customer Reviews

No reviews for this product
(0)