Deep Strut - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 925524
Cat #: AS-132-A-10-PG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Deep Strut - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Overview
Deep Strut - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: AS-132-A-10-PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)