PPU TR-3/8-X-10-ZN ALLTHREAD ZINC :
Item #: 925474
Cat #: TR-3/8-X-10-ZN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PPU TR-3/8-X-10-ZN ALLTHREAD ZINC : 3/8IN
Overview
PPU TR-3/8-X-10-ZN ALLTHREAD ZINC : 3/8IN
Also known as: TR-3/8-X-10-ZN
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Zinc |
Diameter: | 3/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)