Heavy Duty Safety Switch

Item #: 925358

Cat #: DH325NWK

UPC: 782114375181

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Also known as: 782114375181, DH325NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)