Drive, Variable, 480VAC, 0.4kW, 0.5HP, 1.4A, Normal/Heavy Duty

Item #: 925274

Cat #: 25C-D1P4N114

UPC: 887172530364

Sign In or Register to view pricing and more.
Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3-Phase, 0.5 Horse Power, 0.4 kW Normal Duty; 0.5 Horse Power, 0.4 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter

Overview

Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3-Phase, 0.5 Horse Power, 0.4 kW Normal Duty; 0.5 Horse Power, 0.4 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D1P4N114 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 1.4 A output current and an A frame. And it is IP20/NEMA open type with an EMC filter.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530364, 25C-D1P4N114

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP20
Amps: 1.400
Horsepower: 0.500
Size: Frame A
Phase: 3
Volts AC: 480
Amps: 1.400
Size: Frame A
Type: AC Drive
IP/NEMA Rating: IP20
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)