Enclosure, NEMA 4X, Hinged Cover, Stainless Steel

Item #: 92520

Cat #: A30H3008SS6LP

UPC: 783510836603

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Stainless Steel, Type: 316L

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Stainless Steel, Type: 316L
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Stainless Steel, Type: 316L
Also known as: 783510836603, A30H3008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Width: 30 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)