Latching Wire Clip, Push Mount, .38" (9.

Item #: 925195

Cat #: LWC38-H25-C20

UPC: 074983710324

Sign In or Register to view pricing and more.
Documents & Guides
Latching wire clip, push barb mount, .38" (9.7mm) bundle, black.

Overview

Latching wire clip, push barb mount, .38" (9.7mm) bundle, black.
Also known as: 074983710324, LWC38-H25-C20

Specifications

Color: Black
Material: Nylon
Diameter: 0.380 in
Color: Black
Diameter: 0.380 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)