Stainless Enclosure, 24" x 20" x 10"

Item #: 92518

Cat #: A24H2010SS6LP

UPC: 783510837105

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure -1-Door), Size/Dims: 24" x 20" x 10", Material/Finish: Ss Type 316l

Overview

Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure -1-Door), Size/Dims: 24" x 20" x 10", Material/Finish: Ss Type 316l
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510837105, A24H2010SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)