Stainless Encl. 42.00x30.00x10

Item #: 92515

Cat #: A42H3010SS6LP

UPC: 783510837501

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x30.00x10, Stainless Steel, Type: 316L

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x30.00x10, Stainless Steel, Type: 316L
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x30.00x10, Stainless Steel, Type: 316L
Also known as: 783510837501, A42H3010SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 42 in
Depth: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 42 in
Mounting: Surface
Width: 30 in
Depth: 10 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)