20 Amp, 125 Volt NEMA 5-20R Receptacle, Red

Item #: 9251

Cat #: 7899-HGR

UPC: 078477317167

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt NEMA 5-20R Receptacle, Red20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Red.

Overview

20 Amp, 125 Volt NEMA 5-20R Receptacle, Red20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Red.
Also known as: 078477317167, 7899-HGR

Specifications

Type: Receptacle, GFCI, Decorator
Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Decorator
Volts AC: 120
NEMA Configuration: 5-20R
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)