EGS E81H500S

Item #: 925031

Cat #: E81H500S

UPC: 783472149148

Documents & Guides
SolaHD, Ventilated Distribution Transformer, DOE 10 Cfr P431 - DOE 2016 Compliant, UL Listed E25872, 500 KVA, Primary Voltage 480 V, Secondary Voltage 480 V, 60 HZ, 3 Phase, Number Of Taps 7, Temperature Rating 150 Degrees C, Connection Delta-Wye, Winding Aluminium, Enclosure Nema Type 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

SolaHD, Ventilated Distribution Transformer, DOE 10 Cfr P431 - DOE 2016 Compliant, UL Listed E25872, 500 KVA, Primary Voltage 480 V, Secondary Voltage 480 V, 60 HZ, 3 Phase, Number Of Taps 7, Temperature Rating 150 Degrees C, Connection Delta-Wye, Winding Aluminium, Enclosure Nema Type 1
Energy efficient dry-type transformers 600 Volt Class, isolation type, and three phase, 15 kVA through 500 kVA. Indoor and outdoor models available.
Also known as: 783472149148, E81H500S

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 500kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)