Push Button, Cap Only, Red, Push/Pull, 22.5mm, Illuminated

Item #: 92501

Cat #: 800MR-N159R

UPC: 781180251368

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Cap Only, Red, Push/Pull, 22.5 mm, Illuminated, Round

Overview

Push Button, Cap Only, Red, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 781180251368, 800MR-N159R

Specifications

Color: Red
Type: Push/Pull, Color Cap
Size: 22.5 mm
Mounting: Screw On
Color: Red
Size: 22.5 mm
Type: Push/Pull, Color Cap
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)