This product may not be available in all locations.
Safety Contactor, 100S, 55 A, 24VDC Electronic Coil, 3 NO Power Poles
Item #: 924909
Cat #: 100S-C55EJ31C
UPC: 887172933851
Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 55 A, 24 Volt DC Electronic Coil, 3 Normally Open Power Poles, 3 Normally Open / 1 Normally Closed, Standard Contact
Overview
Safety Contactor, 100S, 55 A, 24 Volt DC Electronic Coil, 3 Normally Open Power Poles, 3 Normally Open / 1 Normally Closed, Standard Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C55EJ31C from Rockwell Automation® is a 55 A, 24 V DC electronic coil safety contactor with three normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172933851, 100S-C55EJ31C
Specifications
Volts DC Control: | 24 |
Amps: | 55 |
Volts AC Control: | 24 |
Poles: | 7 |
Type: | Safety Contactor |
Volts DC Control: | 24 |
Volts AC Control: | 24 |
Type: | Safety Contactor |
Amps: | 55 |
Poles: | 7 |
Customer Reviews
No reviews for this product
(0)