Enclosure, Hinged Cover, Type 1, 10" x 10" x 4", Steel/Gray

Item #: 92486

Cat #: A10N104

UPC: 783510342005

Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray.

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray.
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray.
Also known as: 783510342005, A10N104

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)