H+K FUSE BLOCK 250V 30A 1P SR

Item #: 9248

Cat #: 20316

UPC: 782001757533

Sign In or Register to view pricing and more.
Documents & Guides
Mersen class H and K fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuse blocks feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper Class H/K 250 Volts 30 amps 1 poles Screw connection.

Overview

Mersen class H and K fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuse blocks feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper Class H/K 250 Volts 30 amps 1 poles Screw connection.
Also known as: 782001757533, 20316

Specifications

Mounting: Panel, Screw
Type: Fuse Block
Class: K, H
Poles: 1
Amps: 30
Volts AC: 600
Mounting: Panel, Screw
Class: K, H
Amps: 30
Type: Fuse Block
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)