![24.24 WATT MINIATURE; RP11; 200 AVERAGE RATED HOURS; BAYONET 24.24 WATT MINIATURE; RP11; 200 AVERAGE RATED HOURS; BAYONET](https://rexel-cdn.com/products/imagess3724.jpg?i=F4FCAB34-904B-4980-AD53-1624FBE279F1&f=420)
24.24 WATT MINIATURE; RP11; 200 AVERAGE RATED HOURS; BAYONET
Item #: 924732
Cat #: S3724
UPC: 04592303724
Sign In or Register to view pricing and more.
Documents & Guides
24.24 Watt miniature; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt; 2-Card
Overview
24.24 Watt miniature; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt; 2-Card
Also known as: 04592303724, S3724
Specifications
Shape: | RP11 (Blown Reflector) |
Light Technology: | Incandescent |
Dimmable: | No |
Base: | Bayonet (BA15s) |
Wattage: | 24.240 |
Volts AC: | 6.200 |
Shape: | RP11 (Blown Reflector) |
Dimmable: | No |
Wattage: | 24.240 |
Light Technology: | Incandescent |
Base: | Bayonet (BA15s) |
Volts AC: | 6.200 |
Customer Reviews
No reviews for this product
(0)