Transformer, Dry Type, 480 Delta - 208Y/120, 75 KVA, Shielded

Item #: 924679

Cat #: E2H75S

UPC: 783472148424

Sign In or Register to view pricing and more.
Documents & Guides
75 KVA, Transformer, Dry Type, 3-Phase, 480 Delta Primary Volts - 208/120 Volt AC, Shielded, For Outdoor, Use Weather Shield WS30

Overview

75 KVA, Transformer, Dry Type, 3-Phase, 480 Delta Primary Volts - 208/120 Volt AC, Shielded, For Outdoor, Use Weather Shield WS30
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148424, E2H75S

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Amps: 90.300
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Type: Dry Type Transformer
Amps: 90.300
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)