Transformer, Dry Type, 30KVA, 480 Delta;V Primary, 208Y/120V Secondary

Item #: 924667

Cat #: E2H30S

UPC: 783472148349

Documents & Guides
Transformer, Dry Type, 30 KVA, Shielded, TP-1, 480 Delta; Volt Primary x 208Y/120 Volt Secondary, 3 Phase
Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, 30 KVA, Shielded, TP-1, 480 Delta; Volt Primary x 208Y/120 Volt Secondary, 3 Phase
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148349, E2H30S

Specifications

Phase: 3
Primary Voltage: 480
Amps: 36.100
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Amps: 36.100
Volt Amps: 30kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)