Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6"

Item #: 92465

Cat #: A16R126

UPC: 783510434007

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 16 x 12 x 6 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3R, 16 x 12 x 6 Inch, Steel/Galvanized
Also known as: 783510434007, A16R126

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Height: 16 in
Depth: 6 in
Size: 16 x 12 x 6 in
Number of Knockouts: 5
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)