![Enclosure, Type 3R, Screw Cover, 36" x 36" x 12" Enclosure, Type 3R, Screw Cover, 36" x 36" x 12"](https://rexel-cdn.com/products/a36r3612.jpg?i=95F0E001-29EC-4A67-B54F-841A127F07A6&f=420)
Enclosure, Type 3R, Screw Cover, 36" x 36" x 12"
Item #: 92463
Cat #: A36R3612
UPC: 783510434403
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 3R, Screw Cover, 36 x 36 x 12 Inch, Steel with Galvanized Finish
Overview
Enclosure, Type 3R, Screw Cover, 36 x 36 x 12 Inch, Steel with Galvanized Finish
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510434403, A36R3612
Specifications
Mounting: | Surface |
Color: | Gray |
Width: | 36 in |
Material: | Steel |
Depth: | 12 in |
Height: | 36 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Mounting: | Surface |
Width: | 36 in |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | Yes |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Number of Knockouts: | 9 |
Customer Reviews
No reviews for this product
(0)