Enclosure, NEMA 3R, Hinge Cover, 48" x 36" x 16"

Item #: 92457

Cat #: A48R3616HCR

UPC: 783510434809

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 48 x 36 x 16 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 48 x 36 x 16 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510434809, A48R3616HCR

Specifications

Depth: 16 in
Mounting: Surface
Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 16 in
Color: Gray
Width: 36 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)