This product may not be available in all locations.
Selector Switch, 3 Position, Spring Return Both, Black/White Insert
Item #: 92451
Cat #: 800FP-SB32PQ20
UPC: 781180979231
Documents & Guides
Selector Switch, 3 Position, Spring Return from Both, 22.5 mm, Plastic, Black Knob, White Insert, Latch Mount, 2 Normally Open, Contact Blocks
Sign In or Register to view pricing and more.
Overview
Selector Switch, 3 Position, Spring Return from Both, 22.5 mm, Plastic, Black Knob, White Insert, Latch Mount, 2 Normally Open, Contact Blocks
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180979231, 800FP-SB32PQ20
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Color: | Black/White |
Material: | Plastic |
Type: | 3 Position, Selector Switch |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Color: | Black/White |
Type: | 3 Position, Selector Switch |
Amps: | 10 |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)