Overview
ORT OR-HDJ5E-88 HD JACK C5E T
Clarity 5E High Density Jack, ETL verified to TIA Category 5e component specification. Rear-loading. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 5E patch cords for optimum performance.
Also known as: 662875880981, HDJ5E-88
Specifications
Color: | White |
Family / Style: | Clarity |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Color: | White |
Standards: | California Proposition 65 |
Family / Style: | Clarity |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)