Servo Motor, Low Inertia, 480VAC, 130mm Bolt Circle, 4500RPM, Keyed Shaft, 24VDC Brake

Item #: 924163

Cat #: VPL-B1306F-PJ14AA

UPC: 884951312043

Sign In or Register to view pricing and more.
Servo Motor, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 6 (Six) Magnet Stacks, 4500 RPM Rated Speed, Multi-Turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard

Overview

Servo Motor, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 6 (Six) Magnet Stacks, 4500 RPM Rated Speed, Multi-Turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1306F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 130 mm bolt circle frame size. It is 4500 RPM rated speed. And it has 6 (Six) magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951312043, VPL-B1306F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 130 mm
RPM: 4500
Volts AC: 480
Size: 130 mm
Volts DC: 24
RPM: 4500

Customer Reviews

No reviews for this product
(0)