4.5W B13 LED Lamp, 27K

Item #: 924032

Cat #: 4.5B13/END/2700-E12-8/1

UPC: 046677451837

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5 Watt, 120 Volt, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 320, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is currently in ENERGY STAR® testing. Finish: Frosted. *Philips Part #451831 DIAMONDSPARK MDL# 929001115104, 40W Equivalent.

Overview

Dimmable LED Lamp, 4.5 Watt, 120 Volt, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 320, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is currently in ENERGY STAR® testing. Finish: Frosted. *Philips Part #451831 DIAMONDSPARK MDL# 929001115104, 40W Equivalent.
Also known as: 046677451837, 4.5B13/END/2700-E12-8/1

Specifications

Volts AC: 120
Lumens: 180, 320
Color: Frosted, White
Shape: B13 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Frosted, White
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Lumens: 180, 320
Shape: B13 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)