Disconnect Switch, 100A, 600VAC, 250VDC, Fused, J Class, NEMA 3R/4/12

Item #: 92403

Cat #: 1494G-DF3J6

UPC: 662073063667

Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Fused, J Class, NEMA 3R/4/12, Painted Metal
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Fused, J Class, NEMA 3R/4/12, Painted Metal
Also known as: 662073063667, 1494G-DF3J6

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Disconnect Switch, Fusible
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 100
Class: J
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)