Sp1 Type 1 Spd, 240d

Item #: 924022

Cat #: SP1-240D

UPC: 786685448343

Sign In or Register to view pricing and more.
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

Overview

Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.
Eaton‘sT SP1 is a ULT 1449 3rd Edition-listed surge protective device that provides reliable, cost-effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lightning arrestors, which could not be manufactured after UL 1449 3rd Edition went into effect on September 29, 2009. The unit is available in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications, including panelboards, loadcenters, pump panels, control cabinets, and other electrical assemblies and applications.
Also known as: 786685448343, SP1-240D

Specifications

Phase: 3
Mounting: Panel
Volts AC: 240
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 240
Interrupt Rating AC: 50 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)