Proximity Sensor, Mounting Bracket, 30mm Tube Diameter, Right Angle

Item #: 9240

Cat #: 871A-BRN30

UPC: 662468279659

Documents & Guides
Proximity Sensor, Mounting Bracket, 30 mm Tube Diameter, Right Angle, Zinc Plated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Mounting Bracket, 30 mm Tube Diameter, Right Angle, Zinc Plated Steel
Also known as: 662468279659, 871A-BRN30

Specifications

Diameter: 3/4 in
Type: Weatherproof Box
Depth: 2 in
Gangs: 1
Diameter: 3/4 in
Depth: 2 in
Type: Weatherproof Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)