This product has been discontinued.

LED 3WAY, 4.5/8.5/15W, 80CRI, 450/800/1600 Lumen, 2700K
Item #: 923819
Cat #: LED15A21/3WAY/O/827/RP
UPC: 046135740213
Documents & Guides
ULTRA LED 3-Way Lamp, 4.5/8.5/15 Watt, 450/800/1600 LUMEN, Bulb: A21, 80CRI, Color Temperature: 2700K, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74021
Sign In or Register to view pricing and more.
No associated products found.
Overview
ULTRA LED 3-Way Lamp, 4.5/8.5/15 Watt, 450/800/1600 LUMEN, Bulb: A21, 80CRI, Color Temperature: 2700K, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74021
Also known as: 046135740213, LED15A21/3WAY/O/827/RP
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800, 450, 1600 |
Wattage: | 15, 4.500, 8.500 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Lumens: | 800, 450, 1600 |
Shape: | A21 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 120 |
Wattage: | 15, 4.500, 8.500 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)