Ptk Dh Wd 24x24x30 Gray Type12

Item #: 923775
Cat #: PTHW242430G2
UPC: 783510236380
Sign In or Register to view pricing and more.
Documents & Guides
Protek Dh Wd Gray Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinetsand Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 24.09x23.62x29.92, Material: Steel, Finish: Lt Gray

Overview

Protek Dh Wd Gray Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinetsand Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 24.09x23.62x29.92, Material: Steel, Finish: Lt Gray
Also known as: 783510236380, PTHW242430G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 29.920 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 29.920 in
Material: Steel
Height: 24.090 in

Customer Reviews

No reviews for this product
(0)