This product has been discontinued.
13W PAR38 LED Lamp, 30K
Item #: 923766
Cat #: 13PAR38/F35-3000-DIM-SO
UPC: 046677454753
Sign In or Register to view pricing and more.
Documents & Guides
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000Hrs.
Overview
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000Hrs.
Also known as: 046677454753, 13PAR38/F35-3000-DIM-SO
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Lumens: | 950 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 950 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)