GP Tube Base Relay, 6 Amp Bifurcated W/Gold, 120 V 50/60 Hz, 2 Chan

Item #: 92376

Cat #: 700-HAX2A1-4

UPC: 662072055878

Sign In or Register to view pricing and more.
Documents & Guides
GP Tube Base Relay, 6 Amp Bifurcated W/Gold, 120 V 50/60 Hz, 2 Changeover Contacts (DPDT), Pilot Light

Overview

GP Tube Base Relay, 6 Amp Bifurcated W/Gold, 120 V 50/60 Hz, 2 Changeover Contacts (DPDT), Pilot Light
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HAX2 A1-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 6 A bifurcated with gold, 120 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072055878, 700-HAX2A1-4

Specifications

Type: Ice Cube Relays
Type: Ice Cube Relays

Customer Reviews

No reviews for this product
(0)