4' 18W T8 LED Lamp, 40K

Item #: 923715

Cat #: KT-LED-18T8-48GC-840-D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18W LED T8 TUBE SHATTER-PROOF COATED GLASS INTERNAL DRIVER 4FT 120-277V

Overview

18W LED T8 TUBE SHATTER-PROOF COATED GLASS INTERNAL DRIVER 4FT 120-277V
Also known as: KT-LED-18T8-48GC-840-D

Specifications

Wattage: 18
Length: 4 ft, 48 in
Light Technology: LED
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 18
Light Technology: LED
Material: Safety Coated Glass
Length: 4 ft, 48 in
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)